Beli Cup Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  2. Hioki Insulation Resistance Tester
    Mulai

    Rp7.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  3. NPA Radiator Cup Tester
    Mulai

    Rp6.199.900

    NPA Radiator Cup Tester
    atribut:
    • Meter Diameter (mm): ø50
    • Max. Scale (kPa): 200
    • Pressurization Capacity (kPa): 200
    • Accessories: Hose Adapter, Tubular Adapter
    • Total Weight (g): Approx. 1350
    • Minimum Scale (kPa): 10
    • Option Adaptor: RC-3BS or RC-4BS
  4. SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    Deskripsi:
    Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
  5. KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    Mulai

    Rp1.599.900

    KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    atribut:
    • Pressure Gauge (Psi/bar): 0-35/0-2.5
    • Oil Hose (inch): 5/16 & 3/8
    • T Shape Joint: 5/16 & 3/8
    • Packing Dimensions (mm): 500 x 120 x 420
  6. KRISBOW Viscosity Cup Industrial
    Mulai

    Rp519.900

    KRISBOW Viscosity Cup Industrial
    Deskripsi:
    Viscosity Cup Professional
    atribut:
    • Application: Painting
    • Volume (cc): 36
    • Hole Inside diameter (ID) (mm): 3.81 ± 0.05
    • Ideal Testing range ( Mpa.s) (sec): 10-60
    • Dimensions (LxWxH) (cm): 26x7x5
  7. Union Wire Cup Brush CC Series (Sikat Mangkok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp35.900

  8. DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)
    Mulai

    Rp36.900

    DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)
    Deskripsi:
    Diamond Wheel mangkok untuk Semen
  9. monotaro Suction Vacuum Cup (Kop Vakum Hisap)
    Mulai

    Rp289.900

    monotaro Suction Vacuum Cup (Kop Vakum Hisap)
    Deskripsi:
    Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Aluminium
  10. Non Brand Paper Cup (Gelas Kertas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

  11. RION Viscosity Tester Accessories
    Mulai

    Rp2.299.900

    RION Viscosity Tester Accessories
    atribut:
    • AS ONE Part Number: 1-503-08
    • Specification: Phi. 24 x 53 x 166mm
  12. Hanna Instruments GroLine Hydroponics pH Tester
    Mulai

    Rp2.799.900

    Hanna Instruments GroLine Hydroponics pH Tester
    Deskripsi:
    The HI98115 is a GroLine pH tester with advanced features for the measurement of pH in hydroponic nutrient solutions. The HI98115 is a very simple meter to operate with all functions including turning on/off and calibration are performed with a single button. The HI98115 features a replaceable HI1271 pH electrode that can be changed when needed without having to buy a new meter. The HI98115 is supplied complete with a carrying case and calibration solutions.
    atribut:
    • Battery Type/Life: 1.5V CR2032 (1) / approximately 1000 hours of continuous use
    • Dimensions (mm): 50x174x21 (2x6.8x0.9\")
    • Ordering Information: HI98115 is supplied with HI1271 pH electrode, pH 4.01 buffer solution sachet (2), pH 7.01 buffer solution sachet (2), electrode cleaning solution sachet (2), battery, quality certificate, and instruction manual in a carrying case.
    • pH Accuracy: +/-0.2
    • pH Calibration: Automatic, one or two points with three standard buffers available (pH 4.01, 7.01 and 10.01)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95%
    • Weight (g): 50 (1.8 oz.)
    • pH Electrode: HI1271 pH electrode with screw type connector (included)
    • pH Range: 0.00 to 14.00 pH
    • pH Resolution: 0.01 pH
  13. Pop Mie Mie Instan Cup Jumbo
    Rating:
    85% of 100
    (4)
    Mulai

    Rp149.900

    Pop Mie Mie Instan Cup Jumbo
    atribut:
    • Packaging: Jumbo cup
  14. Shinwa Rules Hand Suction Cup
    Mulai

    Rp889.900

    Shinwa Rules Hand Suction Cup
    atribut:
    • Material: Body: Aluminium
    • Type: Double B One Touch
    • Dimension: 128x243x100mm
    • Adsorption Force: - 25kg
    • Adsorption Surface Dimensions: Ø 100mm
  15. CUMET Wire Cup Brush Twisted Knot (Sikat Mangkok Kepang)
    Mulai

    Rp39.900

    CUMET Wire Cup Brush Twisted Knot (Sikat Mangkok Kepang)
    Deskripsi:
    Wire Brush/Sikat Kawat Mata GerindaCrimped Wire Cup Brushes 3 inchCup yang tebal membuatnya lebih stabil dan kuat saat bekerjaAda sedikit ruang di antara setiap simpul yang dapat meningkatkan efisiensi saat menggilingTerbuat dari Kawat baja berkualitas tinggi
    atribut:
    • Size (inch): 3
  16. monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence)
    Mulai

    Rp1.399.900

    monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence)
    Deskripsi:
    By using a hand pump to cool down the cooling water through the radiator, you can check breakage and leakage of cooling water by pressurizing. By switching attachments, it is very convenient because it can correspond to all domestically produced cars and many foreign cars. * Depending on the model, it may not be available.. For inspection of breakage and leakage of cooling waterDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: Hand pump x 1, adapter x 10, domestic car attachment x 4, Toyota, Nissan, Suzuki clip x 1
  17. ANEST IWATA Side Cup
    Mulai

    Rp1.099.900

  18. Shinwa Rules Hand Suction Cup
    Mulai

    Rp1.199.900

    Shinwa Rules Hand Suction Cup
    atribut:
    • Type: Double A
    • Adsorption Force: Up to 70 kg
    • Adsorption Surface Dimensions: Ø 115mm
    • Material: Body: aluminum, lever: plastic, suction surface: rubber
    • TRUSCO Number: 467-9059
Daftar Harga Cup Tester Terbaru October 2026
Hioki Insulation Resistance TesterRp6.899.900
Hioki Insulation Resistance TesterRp7.899.900
NPA Radiator Cup TesterRp6.199.900
SKF Drawn Cup Needle Roller Bearing (Laher Bambu)Rp43.900
KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)Rp1.599.900
KRISBOW Viscosity Cup IndustrialRp519.900
Union Wire Cup Brush CC Series (Sikat Mangkok)Rp35.900
DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)Rp36.900
monotaro Suction Vacuum Cup (Kop Vakum Hisap)Rp289.900
Non Brand Paper Cup (Gelas Kertas)Rp27.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)